ECON®

ECON® Gearbox Type: 4025 Series: AB 550W Cast iron IP68 Square (45°) according to ISO 19mm Mounting flange: F12

  • ERIKS:13385946
  • Manufacturer:8716901095497
Image 1
Image 2
Image 1
Image 2
Save to list

€305.80/ pieceexcl. VAT

€370.02incl. VAT

74 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
AB
Type
4025
Housing material
Cast iron
Material quality housing
EN-JL1040
Surface protection
Epoxy
Shape insert
Square (45°) according to ISO
Insert dimensions
19 mm
Top flange standard
ISO 5211
Mounting flange
F12
Distance of mounting holes
80x30
Max. torque
1000 Nm
Position indicator material
1.0065
Material worm shaft
1.4305
Degree of protection (IP)
IP68
Area of application
Outside
Suitable for underwater
No