




€342.00/ pieceexcl. VAT
€413.82incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | AB |
Type | 4023 |
Material quality housing | EN-JL1040 |
Surface protection | Polyurethane |
Shape insert | Square (90°) according to ISO |
Insert dimensions | 27 mm |
Top flange standard | ISO 5211 |
Mounting flange | F14 |
Distance of mounting holes | 80x30 |
Position indicator material | PP |
Material worm shaft | 1.4305 |
Degree of protection (IP) | IP65 |
Area of application | Inside |