




€176.40/ pieceexcl. VAT
€213.44incl. VAT
Estimated delivery date - 26/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | 232 |
Type | 4002 |
Housing material | Aluminium |
Surface protection | Polyurethane |
Shape insert | Square (90°) according to ISO |
Insert dimensions | 22 mm |
Top flange standard | ISO 5211 |
Mounting flange | F12 |
Distance of mounting holes | 80x30 |
Max. torque | 900 Nm |
Position indicator material | PP |
Degree of protection (IP) | IP65 |
Area of application | Inside |
Suitable for underwater | No |