ECON®

ECON® Gate valve Type: 3816 Steel/Stainless steel PN16 Flange DN300

  • ERIKS:13539011
  • Manufacturer:8716901098139
Image 1
Image 2
Image 1
Image 2
Cast steel gate valve, with external rising stem, non-rising handwheel, stainless steel sealing and flange connection, pressure class PN16
Save to list

€7,688.00/ pieceexcl. VAT

€9,302.48incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3816
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN300
Connection
Flange
Pressure rating
PN16
Face to Face norm
EN 558, Series 15
Face to Face length
500 mm
Operation
Hand wheel/ISO flange
Top flange standard
ISO 5211
Mounting flange
F16
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Wedge material
1.0619+N
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel 304 SW Graphite filled
Actuator material
Ductile cast iron
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN300
A
460 mm
H
1340 mm
L
500 mm
M
550 mm
Weight
305 kg