ECON®

ECON® Gate valve Type: 319 Cast iron/Bronze PN10 Flange DN80

  • ERIKS:11810914
  • Manufacturer:8716901016058
Image 1
Image 2
Image 1
Image 2
Save to list

€705.60/ pieceexcl. VAT

€853.78incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
319
Norm
EN (DIN)
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN80
Connection
Flange
Pressure rating
PN10
Face to Face norm
EN 558, Series 14
Face to Face length
180 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Wedge material
Bronze
Spindle material
CW614N
Primary spindle seal material
PTFE
Material bonnet
EN-JL1040
Bonnet gasket material
Fiber Gasket
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum pressure difference at 20 °C
10 bar
DN
DN80
A
200 mm
H
355 mm
H open
440 mm
L
180 mm
M
175 mm
G
1/2"
Weight
22 kg