ECON®

ECON® Gate valve Type: 319 Cast iron/Bronze PN10 Flange DN300

  • ERIKS:11810919
  • Manufacturer:8716901088499
Image 1
Image 2
Image 1
Image 2
Save to list

€4,260.00/ pieceexcl. VAT

€5,154.60incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
319
Norm
EN (DIN)
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN300
Connection
Flange
Pressure rating
PN10
Face to Face norm
EN 558, Series 14
Face to Face length
270 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Wedge material
Cast iron
Spindle material
CW614N
Primary spindle seal material
PTFE
Material bonnet
EN-JL1040
Bonnet gasket material
Fiber Gasket
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum pressure difference at 20 °C
10 bar
DN
DN300
A
445 mm
H
960 mm
H open
1270 mm
L
270 mm
M
300 mm
G
3/4"
Weight
142 kg