ECON®

ECON® Gate valve Type: 319 Cast iron/Bronze PN10 Flange DN125

  • ERIKS:11810916
  • Manufacturer:8716901016072
Image 1
Image 2
Image 1
Image 2
Save to list

€1,063.20/ pieceexcl. VAT

€1,286.47incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
319
Norm
EN (DIN)
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN10
Face to Face norm
EN 558, Series 14
Face to Face length
200 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Wedge material
Cast iron
Spindle material
CW614N
Primary spindle seal material
PTFE
Material bonnet
EN-JL1040
Bonnet gasket material
Fiber Gasket
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum pressure difference at 20 °C
10 bar
DN
DN125
A
250 mm
H
495 mm
H open
625 mm
L
200 mm
M
200 mm
G
1/2"
Weight
33 kg