ECON®

ECON® Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN65

  • ERIKS:11810905
  • Manufacturer:8716901016348
Image 1
Image 2
Image 1
Image 2
Save to list

€636.40/ pieceexcl. VAT

€770.04incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
317NOD
Norm
EN (DIN)
Housing material
Ductile cast iron
Material quality
EN-JS1020
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN16
Face to Face norm
EN 558, Series 14
Face to Face length
170 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
With position indicator
Yes
Sealing
Bronze
Wedge material
Bronze
Spindle material
CW614N
Primary spindle seal material
PTFE
Material bonnet
EN-JS1020
Bonnet gasket material
Fiber Gasket
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum pressure difference at 20 °C
10 bar
DN
DN65
A
185 mm
H
323 mm
L
170 mm
M
175 mm
G
1/2"
Weight
17 kg