




€750.00/ pieceexcl. VAT
€907.50incl. VAT
18 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 292NOD |
Norm | EN (DIN) |
Housing material | Ductile cast iron |
Material quality | EN-JS1020 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN100 |
Connection | Flange |
Pressure rating | PN16 |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 190 mm |
Operation | Hand wheel, non-rising with non-rising stem |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Bronze |
Wedge material | Bronze |
Spindle material | CW614N |
Primary spindle seal material | PTFE |
Material bonnet | EN-JS1020 |
Bonnet gasket material | Fiber Gasket |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | DN100 |
A | 220 mm |
H | 355 mm |
L | 190 mm |
M | 200 mm |
Weight | 27 kg |