ECON®

ECON® Gate valve Type: 292NOD Ductile cast iron/Bronze PN10 Flange DN200

  • ERIKS:12168457
  • Manufacturer:8716901014634
Image 1
Image 2
Image 1
Image 2
Save to list

€1,951.20/ pieceexcl. VAT

€2,360.95incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
292NOD
Norm
EN (DIN)
Housing material
Ductile cast iron
Material quality
EN-JS1020
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN10
Face to Face norm
EN 558, Series 14
Face to Face length
230 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Wedge material
Ductile cast iron
Spindle material
CW614N
Primary spindle seal material
PTFE
Material bonnet
EN-JS1020
Bonnet gasket material
Fiber Gasket
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum pressure difference at 20 °C
10 bar
DN
DN200
A
340 mm
H
545 mm
L
230 mm
M
225 mm
Weight
65 kg