




€1,428.00/ pieceexcl. VAT
€1,727.88incl. VAT
23 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1317 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN16 |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 150 mm |
Operation | Hand wheel, non-rising with non-rising stem |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
With position indicator | Yes |
Sealing | Bronze |
Wedge material | CC491K (RG5) |
Spindle material | CuZn35Ni (SoMs59) |
Primary spindle seal material | PTFE |
Material bonnet | CC491K (RG5) |
Bonnet gasket material | Fiber Gasket |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 16 bar |