ECON®

ECON® Gate valve Type: 1317 Bronze/Bronze With position indicator PN10 Flange DN200

  • ERIKS:12711836
  • Manufacturer:8716901166548
Image 1
Image 2
Image 1
Image 2
Save to list

€8,104.00/ pieceexcl. VAT

€9,805.84incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1317
Norm
EN (DIN)
Housing material
Bronze
Material quality
CC491K (RG5)
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN10
Face to Face norm
EN 558, Series 14
Face to Face length
230 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
With position indicator
Yes
Sealing
Bronze
Wedge material
CC491K (RG5)
Spindle material
CuZn35Ni (SoMs59)
Primary spindle seal material
PTFE
Material bonnet
CC491K (RG5)
Bonnet gasket material
Fiber Gasket
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference at 20 °C
10 bar