ECON®

ECON® Fire fighting valve Type: 2058 Bronze/EPDM Angle Pattern Lug distance: 51mm PN10 Flange DN40

  • ERIKS:11812764
  • Manufacturer:8716901083913
Image 1
Image 2
Image 1
Image 2
Save to list

€1,284.00/ pieceexcl. VAT

€1,553.64incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
2058
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Bronze
Material quality
CC491K (RG5)
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN40
Connection
Flange
Connection 2
Storz coupling
Lug distance
51 mm
Pressure rating
PN10
Flange finish
Flat face
Face to Face length
888888 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of bonnet
Flanged
Colour
Red, RAL3000
Sealing
EPDM
Spindle material
Chromium steel
Primary spindle seal material
EPDM
Material bonnet
CC491K (RG5)
Bonnet gasket material
EPDM
Material storz coupling
Brass
Actuator material
EN-JL1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
10 bar