




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2057LM |
Norm | EN (DIN) |
Construction type | Inclined |
Housing material | Aluminium |
Material quality | G-AlMgSi3 |
Nominal inner diameter | DN65 |
Connection | Flange |
Connection 2 | Storz coupling |
Lug distance | 81 mm |
Pressure rating | PN10 |
Flange finish | Flat face |
Face to Face length | 888888 mm |
Operation | Hand wheel, non-rising with non-rising stem |
Type of bonnet | Flanged |
Sealing | EPDM |
Spindle material | Aluminium |
Primary spindle seal material | EPDM |
Material bonnet | Aluminium |
Bonnet gasket material | EPDM |
Material storz coupling | Aluminium |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum pressure difference at 20 °C | 10 bar |