ECON®

ECON® Filling plate Stainless steel F30 350mmx230.2mm Height: 4mm

  • ERIKS:12669039
  • Manufacturer:8716901131355
Image 1
Save to list

€151.00/ pieceexcl. VAT

€182.71incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Execution
Fill plate
Material
Stainless steel
Material quality
SS316
Standard valve connection
ISO 5211
Mounting flange
F30
Inner Diameter
230.2 mm
Outer Diameter
350 mm
Height
4 mm