

€118.00/ pieceexcl. VAT
€142.78incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Fill plate |
Material | Stainless steel |
Material quality | SS316 |
Standard valve connection | ISO 5211 |
Mounting flange | F25 |
Inner Diameter | 200.2 mm |
Outer Diameter | 300 mm |
Height | 4 mm |