ECON®

ECON® End cap Type: 12766 Stainless steel/SS316L Clamp DIN 32676 DN125 155mm

  • ERIKS:12682461
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€89.10/ pieceexcl. VAT

€107.81incl. VAT

Estimated delivery date - 12/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12766
Norm
DIN 32676
Shape
Cap
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
DN125
External tube diameter of connection
155 mm
Connection
Clamp