

5,60 €/ pieceexcl. VAT
6,78 €incl. VAT
36 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12766 |
Norm | DIN 32676 |
Shape | Cap |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | 1/2" - 3/4" |
External tube diameter of connection | 25 mm |
Connection | Clamp |