





€1,165.40/ pieceexcl. VAT
€1,410.13incl. VAT
Estimated delivery date - 10/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | ELA60Ex |
Type | 7907EXD |
Transmission | Quarter turn |
Model | ELA60Ex |
Connection voltage | 24V DC |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Mounting flange 2 | F07 |
Square dimensions | 14 mm |
Square dimensions 2 | 11 mm |
Square depth | 22 mm |
Square type | Double square |
Stem shape | Double square |
Torque | 58 Nm |
Explosion-proof | Yes |
Ex-class | II 2G Ex db IIB T4 Gb |
Level of protection (IP value) | IP67 |
Type of regulation | Open-close |
Emergency manual operation | Yes |
Potential free switch contact | Yes |
Torque switch | Yes |
With mechanical setting indicator | Yes |
Material housing | Aluminium |
Material cover | Aluminium |
Surface protection | Polyester coated |
Material shaft | Steel |
Material mounting garniture | Stainless steel |
Min. ambient temperature | -20 °C |
Max. ambient temperature | 60 °C |
A | 102 mm |
B | 52 mm |
C | 188 mm |
F | 75 mm |
G | 75 mm |
Weight | 3 kg |