ECON®

ECON® Electric actuator Type: 7907EXD Model: ELA3000Ex Open-close IP67 Explosion-proof F16 46mm 230V AC

  • ERIKS:13468477
  • Manufacturer:8716901209894
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7,126.80/ pieceexcl. VAT

€8,623.43incl. VAT

Estimated delivery date - 10/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
ELA80-3000Ex
Type
7907EXD
Transmission
Quarter turn
Model
ELA3000Ex
Connection voltage
230V AC
Top flange standard
ISO 5211
Mounting flange
F16
Square dimensions
46 mm
Square depth
95 mm
Square type
Double square
Stem shape
Double square
Torque
2942 Nm
Explosion-proof
Yes
Ex-class
II 2G Ex db IIB T4 Gb / II 2D Ex tb IIIC T135 °C Db
Level of protection (IP value)
IP67
Type of regulation
Open-close
Emergency manual operation
Yes
Potential free switch contact
Yes
Torque switch
Yes
With mechanical setting indicator
Yes
Material housing
Aluminium
Material cover
Aluminium
Surface protection
Polyester coated
Material shaft
Steel
Material mounting garniture
Stainless steel
Min. ambient temperature
-20 °C
Max. ambient temperature
60 °C
A
268 mm
B
140 mm
C
563 mm
F
186 mm
G
120 mm
Weight
75 kg