






€6,284.80/ pieceexcl. VAT
€7,604.61incl. VAT
Estimated delivery date - 10/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | ELA80-3000Ex |
Type | 7907EXD |
Transmission | Quarter turn |
Model | ELA2000Ex |
Connection voltage | 230V AC |
Top flange standard | ISO 5211 |
Mounting flange | F16 |
Square dimensions | 36 mm |
Square depth | 95 mm |
Square type | Double square |
Stem shape | Double square |
Torque | 1961 Nm |
Explosion-proof | Yes |
Ex-class | II 2G Ex db IIB T4 Gb / II 2D Ex tb IIIC T135 °C Db |
Level of protection (IP value) | IP67 |
Type of regulation | Open-close |
Emergency manual operation | Yes |
Potential free switch contact | Yes |
Torque switch | Yes |
With mechanical setting indicator | Yes |
Material housing | Aluminium |
Material cover | Aluminium |
Surface protection | Polyester coated |
Material shaft | Steel |
Material mounting garniture | Stainless steel |
Min. ambient temperature | -20 °C |
Max. ambient temperature | 60 °C |
A | 268 mm |
B | 140 mm |
C | 563 mm |
F | 186 mm |
G | 120 mm |
Weight | 75 kg |