ECON®

ECON® Electric actuator Type: 7907 Model: ELA60 Modulating IP67 F03/F05/F07 14mm 230V AC

  • ERIKS:12606929
  • Manufacturer:8716901178787
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€2,064.60/ pieceexcl. VAT

€2,498.17incl. VAT

30 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
ELA60
Type
7907
Transmission
Quarter turn
Model
ELA60
Connection voltage
230V AC
Top flange standard
ISO 5211
Mounting flange
F03
Mounting flange 2
F05
Mounting flange 3
F07
Square dimensions
14 mm
Square dimensions 2
11 mm
Square depth
22 mm
Square type
Double square
Stem shape
Double square
Torque
58 Nm
Explosion-proof
No
Level of protection (IP value)
IP67
Type of regulation
Modulating
Emergency manual operation
Yes
Potential free switch contact
Yes
Torque switch
No
With mechanical setting indicator
Yes
Material housing
Aluminium
Material cover
Aluminium
Surface protection
Polyester coated
Material shaft
Steel
Material mounting garniture
Stainless steel
Min. ambient temperature
-20 °C
Max. ambient temperature
80 °C
A
63 mm
B
90 mm
C
132 mm
F
53 mm
G
53 mm
Weight
3 kg