





€487.90/ pieceexcl. VAT
€590.36incl. VAT
241 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | ELA40 |
Type | 7907 |
Transmission | Quarter turn |
Model | ELA40 |
Connection voltage | 24V DC/85-265V AC |
Top flange standard | ISO 5211 |
Mounting flange | F03 |
Mounting flange 2 | F04 |
Mounting flange 3 | F05 |
Square dimensions | 11 mm |
Square depth | 14 mm |
Square type | Double square |
Stem shape | Double square |
Torque | 30 Nm |
Explosion-proof | No |
Level of protection (IP value) | IP67 |
Type of regulation | Open-close |
Emergency manual operation | Yes |
Potential free switch contact | Yes |
Torque switch | Yes |
With mechanical setting indicator | Yes |
Length of connection cable | 1.2 m |
Material housing | Aluminium |
Material cover | Aluminium |
Surface protection | Polyester coated |
Material shaft | Steel |
Material mounting garniture | Stainless steel |
Min. ambient temperature | -20 °C |
Max. ambient temperature | 80 °C |
A | 62.3 mm |
B | 27.5 mm |
C | 124.3 mm |
F | 72.3 mm |
G | 44.3 mm |
Weight | 1.2 kg |