ECON®

ECON® Electric actuator Type: 7907 Model: ELA300 Modulating IP67 F10/F12 22mm 230V AC

  • ERIKS:14088083
  • Manufacturer:8716901127211
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,838.30/ pieceexcl. VAT

€4,644.34incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
ELA80-3000
Type
7907
Transmission
Quarter turn
Model
ELA300
Connection voltage
230V AC
Top flange standard
ISO 5211
Mounting flange
F10
Mounting flange 2
F12
Square dimensions
22 mm
Square depth
52 mm
Square type
Double square
Stem shape
Double square
Torque
294 Nm
Explosion-proof
No
Level of protection (IP value)
IP67
Type of regulation
Modulating
Emergency manual operation
Yes
Potential free switch contact
Yes
Torque switch
Yes
With mechanical setting indicator
Yes
Material housing
Aluminium
Material cover
Aluminium
Surface protection
Polyester coated
Material shaft
Steel
Material mounting garniture
Stainless steel
Min. ambient temperature
-20 °C
Max. ambient temperature
80 °C
A
92 mm
B
327.3 mm
C
305.9 mm
F
165 mm
G
113 mm
Weight
22 kg