ECON®

ECON® Electric actuator Type: 7907 Model: ELA150/HSA-3 Open-close IP68 F07/F10 17mm 230V AC

  • ERIKS:13490842
  • Manufacturer:8716901210852
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,280.00/ pieceexcl. VAT

€2,758.80incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
ELA80-3000
Type
7907
Transmission
Quarter turn
Model
ELA150
Connection voltage
230V AC
Top flange standard
ISO 5211
Mounting flange
F07
Mounting flange 2
F10
Square dimensions
17 mm
Square depth
45 mm
Square type
Double square
Stem shape
Double square
Torque
147 Nm
Explosion-proof
No
Level of protection (IP value)
IP68
Type of regulation
Open-close
Emergency manual operation
Yes
Potential free switch contact
Yes
Torque switch
Yes
With mechanical setting indicator
Yes
Material housing
Aluminium
Material cover
Aluminium
Surface protection
Polyester coated
Material shaft
Steel
Material mounting garniture
Stainless steel
Min. ambient temperature
-20 °C
Max. ambient temperature
80 °C
A
82.5 mm
B
305.8 mm
C
270.4 mm
F
142 mm
G
106.3 mm
Weight
16.5 kg