






€3,407.90/ pieceexcl. VAT
€4,123.56incl. VAT
Estimated delivery date - 31/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | ELA80-3000 |
Type | 7907 |
Transmission | Quarter turn |
Model | ELA1200 |
Connection voltage | 230V AC |
Top flange standard | ISO 5211 |
Mounting flange | F12 |
Mounting flange 2 | F14 |
Square dimensions | 36 mm |
Square depth | 60 mm |
Square type | Double square |
Stem shape | Double square |
Torque | 1177 Nm |
Explosion-proof | No |
Level of protection (IP value) | IP67 |
Type of regulation | Open-close |
Emergency manual operation | Yes |
Potential free switch contact | Yes |
Torque switch | Yes |
With mechanical setting indicator | Yes |
Material housing | Aluminium |
Material cover | Aluminium |
Surface protection | Polyester coated |
Material shaft | Steel |
Material mounting garniture | Stainless steel |
Min. ambient temperature | -20 °C |
Max. ambient temperature | 80 °C |
A | 112 mm |
B | 347.3 mm |
C | 330 mm |
F | 186 mm |
G | 116 mm |
Weight | 29 kg |