

€34.17/ pieceexcl. VAT
€41.35incl. VAT
18 In stock - Estimated delivery date 23/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12484 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | 3" |
External tube diameter of connection | 85 mm |
Nominal inner diameter 2 | 3" |
External tube diameter of connection 2 | 76.2 mm |
Standard connection | Imperial 3A / ASME BPE |
Angle of bow | 90 ° |