ECON®

ECON® Elbow 90° 12484 BS 316L 101,6x2 polished 4"

  • ERIKS:12682086
  • Manufacturer:8716901089809
Image 1
Save to list

€68.51/ pieceexcl. VAT

€82.90incl. VAT

Estimated delivery date - 12/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12484
Shape
Bend
Material
Stainless steel
Material quality
SS316L
Surface protection
Polished
Nominal inner diameter
4"
External tube diameter of connection
76.2 mm
Nominal inner diameter 2
4"
External tube diameter of connection 2
101.6 mm
Standard connection
Imperial 3A / ASME BPE
Angle of bow
90 °