ECON®

ECON® Elbow 90 12483 DIN 304 12,7x1,5 PolDN10

  • ERIKS:12682134
  • Manufacturer:8716901089533
Image 1
Save to list

€16.92/ pieceexcl. VAT

€20.47incl. VAT

Estimated delivery date - 12/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12483
Shape
Bend
Material
Stainless steel
Material quality
SS304
Surface protection
Polished
Nominal inner diameter
DN10
External tube diameter of connection
38.1 mm
Nominal inner diameter 2
DN10
External tube diameter of connection 2
12.7 mm
Standard welding connection
DIN 11850
Angle of bow
90 °