

€30.52/ pieceexcl. VAT
€36.93incl. VAT
Estimated delivery date - 08/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12482 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS304 |
Surface protection | Polished |
Nominal inner diameter | DN80 |
External tube diameter of connection | 85 mm |
Nominal inner diameter 2 | DN80 |
External tube diameter of connection 2 | 85 mm |
Standard welding connection | DIN 11850 |
Angle of bow | 90 ° |