ECON®

ECON® Elbow 90° 12482 DIN 304 29x1,5 polished DN25

  • ERIKS:12682137
  • Manufacturer:8716901089946
Image 1
Save to list

€8.16/ pieceexcl. VAT

€9.87incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12482
Shape
Bend
Material
Stainless steel
Material quality
SS304
Surface protection
Polished
Nominal inner diameter
DN25
External tube diameter of connection
53 mm
Nominal inner diameter 2
DN25
External tube diameter of connection 2
29 mm
Standard welding connection
DIN 11850
Angle of bow
90 °