ECON®

ECON® Elbow 90 12482 DIN 304 23x1,5 Mat DN20

  • ERIKS:12682149
  • Manufacturer:8716901088857
Image 1
Save to list

€16.66/ pieceexcl. VAT

€20.16incl. VAT

Estimated delivery date - 09/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12482
Shape
Bend
Material
Stainless steel
Material quality
SS304
Surface protection
Stained
Nominal inner diameter
DN20
External tube diameter of connection
23 mm
Nominal inner diameter 2
DN20
External tube diameter of connection 2
23 mm
Standard welding connection
DIN 11850
Angle of bow
90 °