ECON®

ECON® Elbow 90° 12482 DIN 304 154x2 polished DN150

  • ERIKS:12682145
  • Manufacturer:8716901089298
Image 1
Save to list

€315.35/ pieceexcl. VAT

€381.57incl. VAT

Estimated delivery date - 09/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12482
Shape
Bend
Material
Stainless steel
Material quality
SS304
Surface protection
Polished
Nominal inner diameter
DN150
External tube diameter of connection
53 mm
Nominal inner diameter 2
DN150
External tube diameter of connection 2
85 mm
Standard welding connection
DIN 11850
Angle of bow
90 °