ECON®

ECON® Elbow 90° 12482 DIN 304 104x2 polished DN100

  • ERIKS:12682143
  • Manufacturer:8716901089441
Image 1
Save to list

€50.32/ pieceexcl. VAT

€60.89incl. VAT

Estimated delivery date - 09/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12482
Shape
Bend
Material
Stainless steel
Material quality
SS304
Surface protection
Polished
Nominal inner diameter
DN100
External tube diameter of connection
129 mm
Nominal inner diameter 2
DN100
External tube diameter of connection 2
104 mm
Standard welding connection
DIN 11850
Angle of bow
90 °