

€39.10/ pieceexcl. VAT
€47.31incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12482 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS304 |
Surface protection | Stained |
Nominal inner diameter | DN100 |
External tube diameter of connection | 104 mm |
Nominal inner diameter 2 | DN100 |
External tube diameter of connection 2 | 104 mm |
Standard welding connection | DIN 11850 |
Angle of bow | 90 ° |