

€119.70/ pieceexcl. VAT
€144.84incl. VAT
7 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | NBN4-F25 |
Type | 79655 |
Execution | Dual sensor |
Switch model | NBN4-F25-E8-V1-Y |
Type of switch | Inductive 3-wire NO |
Switching function | 2x Normally open (NO) |
Number of switches | 2 |
Supply voltage | 10 - 30 V DC |
Explosion-proof | No |
Electrical connection | M12 (V1) plug |
Level of protection (IP value) | IP67 |
Solenoid connection | No |
Standard actuator connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Ambient temperature | from -25 to 70 °C |