ECON®

ECON® Drain valve Type: 574 Steel/Stainless steel Lever with weight Self-locking Right closing PN16/25/40 Flange/Internal thread (BSPP) PN4 DN20

  • ERIKS:12035729
  • Manufacturer:8716901141422
Image 1
Image 2
Image 1
Image 2
Econ® self-closing faucet.
Save to list

€697.85/ pieceexcl. VAT

€844.40incl. VAT

91 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
574
Norm
EN (DIN)
Execution
Drain tap
Construction type
Right-angled
Housing material
Steel
Material quality
C22
Nominal inner diameter
DN25
Connection
Flange
Connection 2
Internal thread (BSPP)
Pressure rating
PN4
Pressure rating flange
PN10
Flange drilling
PN10
Face to Face norm
Manufacturer standard
Face to Face length
74 mm
Operation
Lever with weight
Self-locking
Yes
Principle of operation
Right closing
Type of disc
Fixed disc
Sealing
Stainless steel
Spindle material
Stainless steel
Actuator material
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
50 °C