ECON®

ECON® Distributor Type: 2501 Brass Internal thread (Metric)/Euroconus 1"-3/4" Number of connectable valves: 13

  • ERIKS:11812911
  • Manufacturer:8716901096050
Image 1
Save to list

€833.00/ pieceexcl. VAT

€1,007.93incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
2501
Model
Distributor
Material
Brass
Surface protection
Nickel-plated
Connection process side
Internal thread (Metric)
Connection instrument side
Euroconus
Nominal inner diameter, process end
1"
Size instrument connection
3/4"
Number of connectable valves
13