ECON®

ECON® Differential Pressure Gauge Type: 757 Black Painted Steel/Glass R100 Measuring range: from 0 to 10bar 1.6 % Lower mount Brass 1/2" BSPP(G)

  • ERIKS:11811667
  • Manufacturer:8716901024237
Image 1
Save to list

€285.18/ pieceexcl. VAT

€345.07incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
757
Measuring range
from 0 to 10 bar
Pressure unit
bar
Maximum static pressure
6 bar
Accuracy class
1.6 %
Dragpointer
No
Liquid-damped
No
Process connection
External thread
Connection location
Lower mount
Size process connection
1/2" BSPP(G)
Cabinet diameter
100 mm
Diameter housing
R100
Cabinet material
Black Painted Steel
Process connection material
Brass
Material dial
Aluminium
Window material
Glass
Material inner parts
Brass
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Level of protection (IP value)
IP33