




€292.50/ pieceexcl. VAT
€353.93incl. VAT
14 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 755 |
Measuring range | from 0 to 1.6 bar |
Pressure unit | bar |
Maximum static pressure | 100 bar |
Accuracy class | 3 % |
Dragpointer | Yes |
Secondary scale division | from 0 to 24 |
Pressure unit secondary scale | psi |
Liquid-damped | No |
Process connection | External thread |
Connection location | - Right / + Left |
Size process connection | 1/4" BSPP(G) |
Cabinet diameter | 80 mm |
Diameter housing | R80 |
Cabinet material | Stainless steel |
Process connection material | Stainless steel 316 |
Material dial | Aluminium |
Window material | Window glass |
Material inner parts | Stainless steel |
Seal material | NBR |
Medium temperature | from 0 to 80 °C |
Ambient temperature | from 0 to 80 °C |
Level of protection (IP value) | IP65 |
€126.00/ pieceexcl. VAT
€152.46incl. VAT
10 In stock - Estimated delivery date 13/11/2026