




€114.33/ pieceexcl. VAT
€138.34incl. VAT
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 383 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 40 |
Pressure unit | mbar |
Secondary scale division | 0 - 400 |
Pressure unit secondary scale | mmwc (mm water column) |
Accuracy class | 1.6 % |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Steel |
Process connection material | Brass |
Window material | Plastic |
Material dial | Aluminium |
Overpressure safe | 10 x full scale |
Maximum overpressure | 400 mbar |
Protection class | IP32 |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 60 °C |
Cabinet diameter | R63 |
G | 1/4" |
a | 9.5 mm |
b | 40 mm |
D | 63 mm |
SW | 14 mm |
Weight | 0.2 kg |