ECON®

ECON® Diaphragm drum pressure gauge Type: 383 Steel/Plastic R63 Measuring range: from 0 to 160 mbar/0 - 1600 mmwc (mm water column) IP32 Lower mount Brass 1/4" BSPP(G) Direct

  • ERIKS:11811144
  • Manufacturer:8716901021175
Image 1
Image 2
Image 1
Image 2
Save to list

€114.33/ pieceexcl. VAT

€138.34incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
383
Cabinet diameter
63 mm
Measuring range
from 0 to 160
Pressure unit
mbar
Secondary scale division
0 - 1600
Pressure unit secondary scale
mmwc (mm water column)
Accuracy class
1.6 %
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Steel
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Overpressure safe
10 x full scale
Maximum overpressure
1600 mbar
Protection class
IP32
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
G
1/4"
a
9.5 mm
b
40 mm
D
63 mm
SW
14 mm
Weight
0.2 kg