ECON®

ECON® Diaphragm drum pressure gauge Type: 383 Stainless steel/Glass R160 Measuring range: from 0 to 100 mbar/0 - 1000 mmwc (mm water column) IP54 Lower mount Brass 1/2" BSPP(G) Direct

  • ERIKS:12725659
  • Manufacturer:8716901021298
Image 1
Image 2
Image 1
Image 2
Save to list

€240.13/ pieceexcl. VAT

€290.56incl. VAT

Estimated delivery date - 23/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
383
EN standard
EN 837-3
Cabinet diameter
160 mm
Measuring range
from 0 to 100
Pressure unit
mbar
Secondary scale division
0 - 1000
Pressure unit secondary scale
mmwc (mm water column)
Accuracy class
1.6 %
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Overpressure safe
10 x full scale
Maximum overpressure
1000 mbar
Protection class
IP54
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R160
G
1/2"
a
15.5 mm
b
49.5 mm
c
20 mm
D
161 mm
h
118 mm
SW
22 mm
Weight
1 kg