




€162.78/ pieceexcl. VAT
€196.96incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 383 |
EN standard | EN 837-3 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 60 |
Pressure unit | mbar |
Secondary scale division | 0 - 600 |
Pressure unit secondary scale | mmwc (mm water column) |
Accuracy class | 1.6 % |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Brass |
Window material | Glass |
Material dial | Aluminium |
Overpressure safe | 10 x full scale |
Maximum overpressure | 600 mbar |
Protection class | IP54 |
Medium temperature | from -20 to 100 °C |
Ambient temperature | from -20 to 60 °C |
Cabinet diameter | R100 |
G | 1/2" |
a | 15.5 mm |
b | 49.5 mm |
c | 20 mm |
D | 101 mm |
h | 87 mm |
SW | 22 mm |
Weight | 0.6 kg |