ECON®

ECON® Diaphragm drum pressure gauge Type: 383 Stainless steel 304/Glass R63 Measuring range: from-100 to 0 mbar IP54 Lower mount Brass 1/2" BSPP(G) Direct

  • ERIKS:13414687
  • Manufacturer:8716901151667
Image 1
Image 2
Image 1
Image 2
Save to list

€162.78/ pieceexcl. VAT

€196.96incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
383
EN standard
EN 837-3
Cabinet diameter
100 mm
Measuring range
from -100 to 0
Pressure unit
mbar
Accuracy class
1.6 %
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Overpressure safe
10 x full scale
Vacuum safe
10 x full scale
Protection class
IP54
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R100
G
1/2"
a
15.5 mm
b
49.5 mm
c
20 mm
D
101 mm
h
87 mm
SW
22 mm
Weight
0.6 kg