ECON®

ECON® Contact pressure gauge Type: 14071 Stainless steel 304/Safety glass R100 from 0 to 4 bar 1.0 % Contact version: Double magnetic spring contact M 12 Fill fluid: None Lower mount Stainless steel 1/2"

  • ERIKS:11173767
  • Manufacturer:8716901227072
Image 1
Image 2
Image 1
Image 2
Save to list

€553.78/ pieceexcl. VAT

€670.07incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
14071
Model
Contact manometer
Cabinet diameter
100 mm
Measuring range
from 0 to 4
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Contact version
Double magnetic spring contact
Contact type
M 12
Function at rising pressure
First contact makes, second contact breaks
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
5.2 bar
Protection class
IP54
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C