ECON®

ECON® Check valve Type: 95 Steel Disc With spring PN40 Flange DN250

  • ERIKS:14280666
  • Manufacturer:8716901136404
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast steel check valve, piston type, with bolted cover and flanged ends, pressure class PN40.
Save to list

€12,296.00/ pieceexcl. VAT

€14,878.16incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
95
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN250
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
730 mm
Valve shape
Flap
With spring
Yes
Kv value
1010 m³/h
Sealing
Stainless steel
Material disc
1.4021
Material cover
1.0619+N
Material cover gasket
Graphite
Spring material
1.4310
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
40
DN
DN250
A
450 mm
H
346 mm
L
730 mm
Weight
251.8 kg