ECON®

ECON® Check valve Type: 84 Cast iron/NBR Swing type Straight With balance weight PN10 Flange DN200

  • ERIKS:12356537
  • Manufacturer:8716901057945
Image 1
Image 2
Image 1
Image 2
Save to list

€2,690.40/ pieceexcl. VAT

€3,255.38incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
84
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN10
Flange finish
Raised face
Face to Face norm
EN 558, Series 48
Face to Face length
500 mm
Valve shape
Swing type
With balance weight
Yes
Kv value
2.41 m³/h
Sealing
NBR
Material disc
EN-JL1040
Material cover
EN-JL1040
Material cover gasket
Fiber Gasket
Material shaft
Brass
Material jointed arm
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
10
DN
DN200
A
340 mm
H
220 mm
L
500 mm
Weight
95 kg