




€282.40/ pieceexcl. VAT
€341.70incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 83 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN40 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 48 |
Face to Face length | 180 mm |
Valve shape | Swing type |
Kv value | 90 m³/h |
Sealing | NBR |
Material disc | CC491K (RG5) |
Material cover | EN-JL1040 |
Material cover gasket | Fiber Gasket |
Material shaft | Brass |
Material jointed arm | EN-JL1040 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum pressure difference at 20 °C | 16 |
DN | DN40 |
A | 150 mm |
H | 115 mm |
L | 180 mm |
Weight | 8 kg |