ECON®

ECON® Check valve Type: 83 Cast iron/Bronze Swing type Straight PN16 Flange DN150

  • ERIKS:11810479
  • Manufacturer:8716901003980
Image 1
Image 2
Image 1
Image 2
Save to list

€1,325.60/ pieceexcl. VAT

€1,603.98incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
83
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN150
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 48
Face to Face length
400 mm
Valve shape
Swing type
Kv value
1700 m³/h
Sealing
Bronze
Material disc
CC491K (RG5)
Material cover
EN-JL1040
Material cover gasket
Fiber Gasket
Material shaft
Brass
Material jointed arm
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
150 °C
Maximum pressure difference at 20 °C
16
DN
DN150
A
285 mm
H
200 mm
L
400 mm
Weight
48 kg